Shop B&B MANUFACTURING
See all product information
Create Account
Curvilinear Timing Belt, 127 Teeth, Neoprene, 635 mm Wide, 5 mm Pitch, 635-D5M-15
- Mfr # 635-D5M-15
- Zoro # G705353163
product price:Â
$
73.35
/ea
Sold in multiples of 2 for
$146.70
Key Features
Belt Trade Size
D5M
Industry Number
635-D5M-15
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
15 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635-D5M-15
- Zoro #
- G705353163
- UPC #
- 195057455009
- Country of Origin
- Japan
- Item
- Timing Belt
- Industry Number
- 635-D5M-15
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 127
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse HTD
- Standards
- ISO 9001:2015
- Weight
- 0.1 lbs
- Gearbelt Type
- Double Sided
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Finish
- Fiberglass
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 15 mm
- Pitch Length
- 635 mm
- Height
- 9 inch
- Length
- 1 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.