Shop B&B MANUFACTURING
See all product information
Create Account
Curvilinear Timing Belt, 225 Teeth, Neoprene, 1125 mm Wide, 5 mm Pitch, 1125-D5M-25
- Mfr # 1125-D5M-25
- Zoro # G705354306
product price:Â
$
167.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D5M
Industry Number
1125-D5M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1125-D5M-25
- Zoro #
- G705354306
- UPC #
- 195057457270
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 1125-D5M-25
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 225
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse HTD
- Gearbelt Type
- Double Sided
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 0.285 lbs
- Finish
- Fiberglass
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 25 mm
- Pitch Length
- 1125 mm
- Height
- 9 inch
- Length
- 1 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.