Shop B&B MANUFACTURING
See all product information
Create Account
Curvilinear Timing Belt, 239 Teeth, Neoprene, 1195 mm Wide, 5 mm Pitch, 1195-D5M-09
- Mfr # 1195-D5M-09
- Zoro # G305358032
product price:Â
$
66.29
/ea
Sold in multiples of 2 for $132.58
Key Features
Belt Trade Size
D5M
Industry Number
1195-D5M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1195-D5M-09
- Zoro #
- G305358032
- UPC #
- 195057454064
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 1195-D5M-09
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 239
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse HTD
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Double Sided
- Weight
- 0.11 lbs
- Finish
- Fiberglass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.