Curvilinear Timing Belt, 275 Teeth, Neoprene, 1375 mm Wide, 5 mm Pitch, 1375-D5M-09
- Mfr # 1375-D5M-09
- Zoro # G405352886
product price:Â
$
70.29
/ea
Sold in multiples of 2 for
$140.58
Key Features
Belt Trade Size
D5M
Industry Number
1375-D5M-09
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1375-D5M-09
- Zoro #
- G405352886
- UPC #
- 195057454170
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 1375-D5M-09
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 275
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse HTD
- Weight
- 0.138 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Double Sided
- Standards
- ISO 9001:2015
- Finish
- Fiberglass
Dimensions
- Belt Trade Size
- D5M
- Top Width
- 9 mm
- Pitch Length
- 1375 mm
- Height
- 9 inch
- Length
- 1 inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.