Curvilinear Timing Belt, 450 Teeth, Neoprene, 2250 mm Wide, 5 mm Pitch, 2250-D5M-25
- Mfr # 2250-D5M-25
- Zoro # G905351341
product price:Â
$
298.99
/ea
Free Shipping & Returns
Key Features
Industry Number
2250-D5M-25
Tooth Shape
Curvilinear
Tooth Location
Two Sided
Top Width
25 mm
Pitch Length
2250 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2250-D5M-25
- Zoro #
- G905351341
- UPC #
- 195057457744
- Country of Origin
- United States
- Item
- Timing Belt
- Industry Number
- 2250-D5M-25
- Tooth Shape
- Curvilinear
- Tooth Location
- Two Sided
- Pitch
- 5 mm
- Number of Teeth
- 450
- Belt Material
- Neoprene
- Reinforcing Cord Material
- Fiberglass
- Belt Series
- Powerhouse HTD
- Weight
- 0.58 lbs
- Gearbelt Type
- Double Sided
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Finish
- Fiberglass
Dimensions
- Top Width
- 25 mm
- Pitch Length
- 2250 mm
- Height
- 9 inch
- Length
- 1 inch
- Belt Trade Size
- D5M
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.