Zoro Homepage

E-IDL-BUSH-NH, Idler Bushing

  • Mfr # E-IDL-BUSH-NH

  • Zoro # G405367293


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
Idler Bushing
Length
3 inch
Material
Steel
Bolt Circle Dia.
5 inch
Width
7 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E-IDL-BUSH-NH
Zoro #
G405367293
UPC #
195057678392
Country of Origin
China

Dimensions

Length
3 inch
Bolt Circle Dia.
5 inch
Width
7 inch
Height
7 inch

Details

Item - Tapered and QD Bushings
Idler Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
9 lbs
Bore Type
Bushing

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.