F112-14M55-F, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # F112-14M55-F

  • Zoro # G505357675


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
F
Outside Dia. - Timing Belt Pulleys
19.54 inch
Number of Teeth
112
Bore Type
Bushing
Pitch Dia. (In.)
19.65 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F112-14M55-F
Zoro #
G505357675
UPC #
195057822207
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
19.54 inch
Pitch Dia. (In.)
19.65 inch
Width
20 inch
Dimension F (In.)
2.75 inch
Length
4 inch
Overall Length
2.75 inch
Height
20 inch

Details

Bushing Required - Timing Belt Pulleys
F
Number of Teeth
112
Bore Type
Bushing
Material
Cast Iron
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Weight
79 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.