F180-8MX21-SF, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # F180-8MX21-SF

  • Zoro # G805357450


product price:  $670.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SF
Outside Dia. - Timing Belt Pulleys
17.983 inch
Material
Cast Iron
Pitch Dia. (In.)
18.046 inch
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F180-8MX21-SF
Zoro #
G805357450
UPC #
195057822351
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
17.983 inch
Pitch Dia. (In.)
18.046 inch
Width
20 inch
Dimension F (In.)
1.2 inch
Overall Length
2 inch
Height
20 inch
Length
4 inch

Details

Bushing Required - Timing Belt Pulleys
SF
Material
Cast Iron
Bore Type
Bushing
Number of Teeth
180
Item
Timing Belt Pulley
Weight
36.6 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.