F216-14MX-37-40-F, Timing Pulley
- Mfr # F216-14MX-37-40-F
- Zoro # G205358552
product price:Â
$
2,404.99
/ea
Key Features
Bushing Required - Timing Belt Pulleys
F
Outside Dia. - Timing Belt Pulleys
37.786 inch
Width
37.794 inch
Number of Teeth
216
Pitch Dia. (In.)
37.896 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F216-14MX-37-40-F
- Zoro #
- G205358552
- UPC #
- 195057212589
- Country of Origin
- China
- Bushing Required - Timing Belt Pulleys
- F
- Number of Teeth
- 216
- Item
- Timing Belt Pulley
- Bore Type
- Bushing
- Material
- Cast Iron
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 156 lbs
- Standards
- ISO 9001:2015
- Finish
- Black Oxide
Dimensions
- Outside Dia. - Timing Belt Pulleys
- 37.786 inch
- Width
- 37.794 inch
- Pitch Dia. (In.)
- 37.896 inch
- Dimension F (In.)
- 2.13 inch
- Height
- 37.794 inch
- Length
- 2.5 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.