F224-14MX37-3020, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # F224-14MX37-3020

  • Zoro # G605358626


product price:  $1,866.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Bushing Required - Timing Belt Pulleys
3020
Outside Dia. - Timing Belt Pulleys
39.19 inch
Bore Type
Taper Lock Bushing
Number of Teeth
224
Pitch Dia. (In.)
39.3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F224-14MX37-3020
Zoro #
G605358626
UPC #
195057906105
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
39.19 inch
Pitch Dia. (In.)
39.3 inch
Dimension F (In.)
2.06 inch
Width
39.19 inch
Height
39.2 inch
Length
3 inch
Overall Length
3 inch

Details

Bushing Required - Timing Belt Pulleys
3020
Bore Type
Taper Lock Bushing
Number of Teeth
224
Material
Cast Iron
Item
Timing Belt Pulley
Finish
Black Oxide
Weight
147 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.