F250-14M20-F, Timing Pulley

  • Mfr # F250-14M20-F

  • Zoro # G205358460


product price:  $2,557.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Bushing Required - Timing Belt Pulleys
F
Outside Dia. - Timing Belt Pulleys
43.752 inch
Dimension F (In.)
1.36 inch
Material
Cast Iron
Number of Teeth
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F250-14M20-F
Zoro #
G205358460
UPC #
195057007352
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
43.752 inch
Dimension F (In.)
1.36 inch
Pitch Dia. (In.)
43.862 inch
Width
43.752 inch
Length
2.5 inch
Height
43.752 inch

Details

Bushing Required - Timing Belt Pulleys
F
Item
Timing Belt Pulley
Material
Cast Iron
Number of Teeth
250
Bore Type
Bushing
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
146 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.