Shop B&B MANUFACTURING
See all product information
Create Account
F33-14MX20-SK, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide,
- Mfr # F33-14MX20-SK
- Zoro # G105358140
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Bushing Required - Timing Belt Pulleys
SK
Outside Dia. - Timing Belt Pulleys
5.68 inch
Bore Type
Bushing
Number of Teeth
33
Material
Ductile Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F33-14MX20-SK
- Zoro #
- G105358140
- UPC #
- 195057822429
- Country of Origin
- United States
- Bushing Required - Timing Belt Pulleys
- SK
- Bore Type
- Bushing
- Number of Teeth
- 33
- Item
- Timing Belt Pulley
- Material
- Ductile Iron
- Finish
- Black Oxide
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
- Weight
- 6.506 lbs
Dimensions
- Outside Dia. - Timing Belt Pulleys
- 5.68 inch
- Width
- 7 inch
- Dimension F (In.)
- 1.36 inch
- Flange Dia. (In.)
- 6.465 inch
- Pitch Dia. (In.)
- 5.79 inch
- Overall Length
- 1.359 inch
- Height
- 7 inch
- Length
- 3 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.