F38-14MX20-SF, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide

  • Mfr # F38-14MX20-SF

  • Zoro # G205357876


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SF
Outside Dia. - Timing Belt Pulleys
6.557 inch
Number of Teeth
38
Width
8 inch
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F38-14MX20-SF
Zoro #
G205357876
UPC #
195057212237
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
6.557 inch
Width
8 inch
Dimension F (In.)
1.36 inch
Flange Dia. (In.)
7.167 inch
Pitch Dia. (In.)
6.667 inch
Height
8 inch
Overall Length
1.36 inch
Length
2 inch

Details

Bushing Required - Timing Belt Pulleys
SF
Number of Teeth
38
Item
Timing Belt Pulley
Material
Ductile Iron
Bore Type
Bushing
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
8.2 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.