F45-14MX20-E, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide

  • Mfr # F45-14MX20-E

  • Zoro # G805358006


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
E
Outside Dia. - Timing Belt Pulleys
7.785 inch
Material
Ductile Iron
Width
9 inch
Flange Dia. (In.)
8.395 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F45-14MX20-E
Zoro #
G805358006
UPC #
195057212275
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
7.785 inch
Width
9 inch
Flange Dia. (In.)
8.395 inch
Pitch Dia. (In.)
7.895 inch
Dimension F (In.)
1.36 inch
Length
2 inch
Overall Length
1.63 inch
Height
9 inch

Details

Bushing Required - Timing Belt Pulleys
E
Material
Ductile Iron
Bore Type
Bushing
Item
Timing Belt Pulley
Number of Teeth
45
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide
Standards
ISO 9001:2015
Weight
12.94 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.