F56-14MX20-E, Timing Pulley, Ductile Iron or Cast Iron, Black Oxide

  • Mfr # F56-14MX20-E

  • Zoro # G405358512


product price: $378.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
E
Outside Dia. - Timing Belt Pulleys
9.715 inch
Bore Type
Bushing
Number of Teeth
56
Pitch Dia. (In.)
9.825 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F56-14MX20-E
Zoro #
G405358512
UPC #
195057212312
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
9.715 inch
Pitch Dia. (In.)
9.825 inch
Width
12 inch
Dimension F (In.)
1.36 inch
Flange Dia. (In.)
10.375 inch
Length
6 inch
Height
12 inch

Details

Bushing Required - Timing Belt Pulleys
E
Bore Type
Bushing
Number of Teeth
56
Material
Ductile Iron
Item
Timing Belt Pulley
Finish
Black Oxide
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
23.21 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.