Finished Bore 1 Groove V-Belt Pulley 3.75 inch OD

  • Mfr # 1VL40x5/8

  • Zoro # G705361298


product price:  $28.30
/ea
Sold in multiples of 4 for $113.20

Key Features

Pulley Outside Dia.
3.75 inch
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
5/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VL40x5/8
Zoro #
G705361298
UPC #
195057185371
Country of Origin
United States

Dimensions

Pulley Outside Dia.
3.75 inch
Pulley Bore Dia.
5/8 inch
Width (In.)
4 inch
Height
4 inch
Length
3 inch

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.3 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.