
Finished Bore 1 Groove V-Belt Pulley 4.45 inch OD
Mfr # BK47x1
Zoro # G905362118
product price:Â $34.55
/ea
Sold in multiples of 3 for $103.65
Key Features
Pulley Outside Dia.
4.45 inch
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK47x1
Zoro #
G905362118
UPC #
195057090293
Country of Origin
China
Dimensions
Pulley Outside Dia.
4.45 inch
Pulley Bore Dia.
1 inch
Width (In.)
4.5 inch
Overall Length
1.281 inch
Height
4.5 inch
Length
1.875 inch
Details
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
2.2 lbs
Standards
ISO 9001:2015
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.