Finished Bore 1 Groove V-Belt Pulley 5.35 inch OD

  • Mfr # 1VP56x1-1/8

  • Zoro # G405361086


product price:  $57.79
/ea
Sold in multiples of 2 for $115.58

Key Features

Pulley Outside Dia.
5.35 inch
Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 1/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1VP56x1-1/8
Zoro #
G405361086
UPC #
195057185791
Country of Origin
United States

Dimensions

Pulley Outside Dia.
5.35 inch
Pulley Bore Dia.
1 1/8 inch
Width (In.)
6 inch
Length
2 inch
Height
6 inch

Details

Number of Grooves
1
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
3.8 lbs
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.