Finished Bore 2 Groove V-Belt Pulley 10.25 inch OD
- Mfr # 2AK104x1
- Zoro # G405361864
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Pulley Outside Dia.
10.25 inch
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AK104x1
- Zoro #
- G405361864
- UPC #
- 195057089402
- Country of Origin
- China
Dimensions
- Pulley Outside Dia.
- 10.25 inch
- Pulley Bore Dia.
- 1 inch
- 3L Belt Pitch Dia.
- 9.66 inch
- Width (In.)
- 12 inch
- Length
- 2 inch
- Height
- 12 inch
- Overall Length
- 1.719 inch
Details
- Number of Grooves
- 2
- Pulley Material
- Cast Iron
- Pulley Bore Type
- Finished Bore
- Item
- V-Belt Pulley
- Standards
- ISO 9001:2015
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 9.4 lbs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.