Finished Bore 2 Groove V-Belt Pulley 15.25 inch OD

  • Mfr # 2AK154x1-7/16

  • Zoro # G805362225


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Pulley Outside Dia.
15.25 inch
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 7/16 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK154x1-7/16
Zoro #
G805362225
UPC #
195057089624
Country of Origin
China

Dimensions

Pulley Outside Dia.
15.25 inch
Pulley Bore Dia.
1 7/16 inch
Width (In.)
20 inch
3L Belt Pitch Dia.
14.66 inch
Overall Length
1.719 inch
Length
4 inch
Height
20 inch

Details

Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Standards
ISO 9001:2015
Weight
16.5 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.