
Finished Bore 2 Groove V-Belt Pulley 3.95 inch OD
Mfr # 2AK41x1-1/8
Zoro # G605361473
product price: $63.99
/ea
Sold in multiples of 2 for $127.98
Key Features
Pulley Outside Dia.
3.95 inch
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 1/8 inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2AK41x1-1/8
Zoro #
G605361473
UPC #
195057088610
Country of Origin
China
Dimensions
Pulley Outside Dia.
3.95 inch
Pulley Bore Dia.
1 1/8 inch
3L Belt Pitch Dia.
3.36 inch
Width (In.)
4.25 inch
Length
1.875 inch
Overall Length
1.844 inch
Height
4.25 inch
Details
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
2.6 lbs
Description
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.