Finished Bore 2 Groove V-Belt Pulley 4.95 inch OD

  • Mfr # 2AK51x1

  • Zoro # G105361324


product price: $68.89
/ea
Sold in multiples of 2 for $137.78

Key Features

Pulley Outside Dia.
4.95 inch
Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Pulley Bore Dia.
1 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AK51x1
Zoro #
G105361324
UPC #
195057088818
Country of Origin
China

Dimensions

Pulley Outside Dia.
4.95 inch
Pulley Bore Dia.
1 inch
Width (In.)
5 inch
3L Belt Pitch Dia.
4.36 inch
Overall Length
1.844 inch
Length
2 inch
Height
5 inch

Details

Number of Grooves
2
Pulley Material
Cast Iron
Pulley Bore Type
Finished Bore
Item
V-Belt Pulley
Weight
3.5 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

This B B MANUFACTURING brand Finished Bore 2 Groove V-Belt Pulley has an outside diameter of 4.95 inches, two grooves, a cast iron material, a finished bore diameter of 1 inch, a width of 5 inches, a 3L belt pitch diameter of 4.36 inches, an overall length of 1.844 inches, a weight of 3.5 lbs, a length of 2 inches, and a height of 5 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.