Shop B&B MANUFACTURING
See all product information
Create Account
Fx70mm, QD Bushing, C45 Steel, Black Oxide,
- Mfr # Fx70mm
- Zoro # G405367163
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
70.0 mm
Length
6 inch
Bolt Circle Dia.
5.625 inch
Dimension B
4.438 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Fx70mm
- Zoro #
- G405367163
- UPC #
- 195057287228
- Country of Origin
- China
- Item - Tapered and QD Bushings
- QD Bushing
- Material
- Steel
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Standards
- ISO 9001:2015
- Weight
- 15.318 lbs
- Finish
- Black Oxide
- Bore Type
- Finished Bore
Dimensions
- Bore Dia.
- 70.0 mm
- Length
- 6 inch
- Bolt Circle Dia.
- 5.625 inch
- Dimension B
- 4.438 inch
- Dimension D
- 6.625 inch
- Dimension E
- 2.813 inch
- Dimension L
- 3.625 inch
- Width
- 8 inch
- Height
- 8 inch
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.