Zoro Homepage

Gx1/2, Split Taper Bushing, C45 Steel, Black Oxide,

  • Mfr # Gx1/2

  • Zoro # G705367153


product price: $12.39
/ea
Sold in multiples of 7 for $86.73

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Dia.
1/2 inch
Length
2.5 inch
Dimension T
2 inch
Dimension D Large End
1.172 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Gx1/2
Zoro #
G705367153
UPC #
195057297807
Country of Origin
China

Dimensions

Bore Dia.
1/2 inch
Length
2.5 inch
Dimension T
2 inch
Dimension D Large End
1.172 inch
Dimension H
2 inch
Dimension L
1 inch
Dimension D Small End
1.133 inch
Dimension U
0.25 inch
Dimension V
1.563 inch
Height
2.5 inch
Width
1.25 inch
Inside Diameter
1.133 inch

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Material
Steel
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.5 lbs
Finish
Black Oxide
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.