Zoro Homepage

JAx1-1/16, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # JAx1-1/16

  • Zoro # G605367352


product price: $15.45
/ea
Sold in multiples of 6 for $92.70

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
1 1/16 inch
Length
2.5 inch
Material
Steel
Dimension B
1.375 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAx1-1/16
Zoro #
G605367352
UPC #
195057200661
Country of Origin
China

Dimensions

Bore Dia.
1 1/16 inch
Length
2.5 inch
Dimension B
1.375 inch
Bolt Circle Dia.
1.66 inch
Dimension E
0.688 inch
Dimension L
1 inch
Dimension D
2 inch
Width
1.25 inch
Height
2.5 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Weight
0.5 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Black Oxide
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.