Zoro Homepage

JAx7/8, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # JAx7/8

  • Zoro # G705367573


product price: $14.75
/ea
Sold in multiples of 6 for $88.50

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
7/8 inch
Length
2.5 inch
Dimension L
1 inch
Bolt Circle Dia.
1.66 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JAx7/8
Zoro #
G705367573
UPC #
195057200630
Country of Origin
China

Dimensions

Bore Dia.
7/8 inch
Length
2.5 inch
Dimension L
1 inch
Bolt Circle Dia.
1.66 inch
Dimension D
2 inch
Dimension E
0.688 inch
Dimension B
1.375 inch
Width
1.25 inch
Height
2.5 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.5 lbs
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.