Zoro Homepage

Jx3-7/8, QD Bushing, C45 Steel, Black Oxide,

  • Mfr # Jx3-7/8

  • Zoro # G805367114


product price: $274.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
3 7/8 inch
Length
6 inch
Dimension B
5.148 inch
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Jx3-7/8
Zoro #
G805367114
UPC #
195057287655
Country of Origin
China

Dimensions

Bore Dia.
3 7/8 inch
Length
6 inch
Dimension B
5.148 inch
Bolt Circle Dia.
6.25 inch
Dimension E
3.5 inch
Dimension D
7.25 inch
Dimension L
4.5 inch
Width
8 inch
Height
8 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Steel
Finish
Black Oxide
Weight
21 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.