Shop B&B MANUFACTURING
See all product information
Create Account
Jx80mm, QD Bushing, C45 Steel, Black Oxide
- Mfr # Jx80mm
- Zoro # G305366976
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
80.0 mm
Length
6 inch
Dimension E
3.5 inch
Bolt Circle Dia.
6.25 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Jx80mm
- Zoro #
- G305366976
- UPC #
- 195057565142
- Country of Origin
- China
Dimensions
- Bore Dia.
- 80.0 mm
- Length
- 6 inch
- Dimension E
- 3.5 inch
- Bolt Circle Dia.
- 6.25 inch
- Dimension D
- 7.25 inch
- Dimension L
- 4.5 inch
- Dimension B
- 5.148 inch
- Height
- 8 inch
- Width
- 8 inch
Details
- Item - Tapered and QD Bushings
- QD Bushing
- Material
- Steel
- Standards
- ISO 9001:2015
- Finish
- Black Oxide
- Weight
- 21 lbs
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Bore Type
- Finished Bore
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.