Shop B&B MANUFACTURING

LL5M09US, Timing Belt

  • Mfr # LL5M09US

  • Zoro # G305360677


product price:  $3.15
/ea
Sold in multiples of 28 for $88.20

Key Features

Gearbelt Type
Open Ended
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Height
9 inch
Standards
ISO 9001:2015
Weight
0.024 lbs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LL5M09US
Zoro #
G305360677
UPC #
195057564657
Country of Origin
United States

Dimensions

Height
9 inch
Length
1 inch
Top Width
9 mm
Belt Trade Size
LL5MUS

Details

Item
Timing Belt
Gearbelt Type
Open Ended
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.024 lbs
Finish
Steel
Industry Number
LL5M09US
Tooth Location
One Side
Belt Material
Polyurethane
Tooth Shape
Curvilinear
Belt Series
Powerhouseâ„¢ HTD
Pitch
5 mm
Reinforcing Cord Material
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.