Shop B&B MANUFACTURING
See all product information
Create Account
LLT5/16US, Timing Belt
Mfr # LLT5/16US
Zoro # G205360791
product price:Â $6.19
/ea
Sold in multiples of 12 for $74.28
Key Features
Belt Trade Size
LLT5US
Industry Number
LLT5/16US
Tooth Shape
Trapezoidal
Tooth Location
One Side
Top Width
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LLT5/16US
- Zoro #
- G205360791
- UPC #
- 195057564411
- Country of Origin
- China
Dimensions
- Belt Trade Size
- LLT5US
- Top Width
- 16 mm
- Height
- 9 inch
- Length
- 1 inch
Details
- Item
- Timing Belt
- Industry Number
- LLT5/16US
- Tooth Shape
- Trapezoidal
- Tooth Location
- One Side
- Pitch
- 5 mm
- Belt Material
- Polyurethane
- Reinforcing Cord Material
- Steel
- Belt Series
- Powerhouse Timing
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Gearbelt Type
- Open Ended
- Standards
- ISO 9001:2015
- Finish
- Steel
- Weight
- 0.57 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.