Zoro Homepage

Nx3-3/8, QD Bushing, Ductile Iron 65-45-12, Black Phosphate,

  • Mfr # Nx3-3/8

  • Zoro # G105366978


product price: $1,100.99
/ea
Free Shipping & Returns

Key Features

Item - Tapered and QD Bushings
QD Bushing
Bore Dia.
3 3/8 inch
Length
10 inch
Dimension D
1 inch
Bolt Circle Dia.
8.5 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Nx3-3/8
Zoro #
G105366978
UPC #
195057288546
Country of Origin
China

Dimensions

Bore Dia.
3 3/8 inch
Length
10 inch
Dimension D
1 inch
Bolt Circle Dia.
8.5 inch
Dimension E
6.625 inch
Dimension L
8.125 inch
Dimension B
7 inch
Width
10 inch
Height
10 inch

Details

Item - Tapered and QD Bushings
QD Bushing
Material
Ductile Iron 65-45-12
Weight
80 lbs
Finish
Black Phosphate
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Bore Type
Finished Bore

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.