Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

P1x1, Split Taper Bushing, C45 Steel, Black Oxide,

  • Mfr # P1x1

  • Zoro # G105366992


product price: $24.65
/ea
Sold in multiples of 4 for $98.60

Key Features

Item - Tapered and QD Bushings
Split Taper Bushing
Bore Dia.
1 inch
Length
1.75 inch
Dimension T
3 inch
Dimension H
3 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1x1
Zoro #
G105366992
UPC #
195057381711
Country of Origin
China

Dimensions

Bore Dia.
1 inch
Length
1.75 inch
Dimension T
3 inch
Dimension H
3 inch
Dimension D Small End
1.856 inch
Dimension L
1.938 inch
Dimension D Large End
1.938 inch
Dimension V
2.438 inch
Dimension U
0.406 inch
Inside Diameter
1.856 inch
Width
3.375 inch
Height
3.5 inch

Details

Item - Tapered and QD Bushings
Split Taper Bushing
Material
Steel
Finish
Black Oxide
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.8 lbs
Bore Type
Finished Bore

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.