Zoro Homepage

QD112-14M-55, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD112-14M-55

  • Zoro # G805357238


product price: $596.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
F
Outside Dia. - Timing Belt Pulleys
19.54 inch
Number of Teeth
112
Width
20 inch
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD112-14M-55
Zoro #
G805357238
UPC #
195057724563
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
19.54 inch
Width
20 inch
Pitch Dia. (In.)
19.65 inch
Length
4 inch
Overall Length
2.75 inch
Height
20 inch

Details

Bushing Required - Timing Belt Pulleys
F
Number of Teeth
112
Material
Cast Iron
Bore Type
Bushing
Item
Timing Belt Pulley
Finish
Black Oxide
Weight
71 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.