Zoro Homepage

QD14H150, Timing Pulley, Steel, Black Oxide,

  • Mfr # QD14H150

  • Zoro # G305357257


product price: $57.95
/ea
Sold in multiples of 2 for $115.90

Key Features

Bushing Required - Timing Belt Pulleys
JA
Outside Dia. - Timing Belt Pulleys
2.174 inch
Pitch Dia. (In.)
2.228 inch
Bore Type
Bushing
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD14H150
Zoro #
G305357257
UPC #
195057628861
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.174 inch
Pitch Dia. (In.)
2.228 inch
Width
2 inch
Flange Dia. (In.)
2.461 inch

Details

Bushing Required - Timing Belt Pulleys
JA
Item
Timing Belt Pulley
Bore Type
Bushing
Material
Steel
Number of Teeth
14

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.