QD192-14M-85-F, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD192-14M-85-F

  • Zoro # G105357273


product price:  $1,877.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Bushing Required - Timing Belt Pulleys
F
Outside Dia. - Timing Belt Pulleys
33.576 inch
Material
Cast Iron
Number of Teeth
192
Pitch Dia. (In.)
33.686 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD192-14M-85-F
Zoro #
G105357273
UPC #
195057724891
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
33.576 inch
Pitch Dia. (In.)
33.686 inch
Width
33.576 inch
Height
4 inch
Length
33.576 inch

Details

Bushing Required - Timing Belt Pulleys
F
Material
Cast Iron
Number of Teeth
192
Bore Type
Bushing
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
198 lbs
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.