Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD20H100, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD20H100

  • Zoro # G205357227


product price: $63.59
/ea
Sold in multiples of 2 for $127.18

Key Features

Bushing Required - Timing Belt Pulleys
SH
Outside Dia. - Timing Belt Pulleys
3.129 inch
Bore Type
Bushing
Pitch Dia. (In.)
3.183 inch
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QD20H100
Zoro #
G205357227
UPC #
195057627956
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.129 inch
Pitch Dia. (In.)
3.183 inch
Width
3.375 inch
Flange Dia. (In.)
3.256 inch
Height
3.5 inch
Length
1.75 inch
Overall Length
1.312 inch

Details

Bushing Required - Timing Belt Pulleys
SH
Bore Type
Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Number of Teeth
20
Finish
Black Oxide
Weight
1.627 lbs
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.