Zoro Homepage

QD20H150, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD20H150

  • Zoro # G605357254


product price: $76.19
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SH
Outside Dia. - Timing Belt Pulleys
3.129 inch
Bore Type
Bushing
Width
4.5 inch
Number of Teeth
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD20H150
Zoro #
G605357254
UPC #
195057628892
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.129 inch
Width
4.5 inch
Flange Dia. (In.)
3.256 inch
Pitch Dia. (In.)
3.183 inch

Details

Bushing Required - Timing Belt Pulleys
SH
Bore Type
Bushing
Number of Teeth
20
Item
Timing Belt Pulley
Material
Ductile Iron

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.