Zoro Homepage

QD20L050, Timing Pulley, Steel, Black Oxide,

  • Mfr # QD20L050

  • Zoro # G705357246


product price: $47.95
/ea
Sold in multiples of 2 for $95.90

Key Features

Bushing Required - Timing Belt Pulleys
JA
Outside Dia. - Timing Belt Pulleys
2.357 inch
Number of Teeth
20
Width
1.25 inch
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD20L050
Zoro #
G705357246
UPC #
195057624795
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.357 inch
Width
1.25 inch
Pitch Dia. (In.)
2.387 inch
Flange Dia. (In.)
2.625 inch
Overall Length
0.75 inch
Height
3 inch
Length
3 inch

Details

Bushing Required - Timing Belt Pulleys
JA
Item
Timing Belt Pulley
Number of Teeth
20
Bore Type
Bushing
Material
Steel
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.624 lbs
Standards
ISO 9001:2015
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.