Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD22L075, Timing Pulley, Steel, Black Oxide,

  • Mfr # QD22L075

  • Zoro # G905357459


product price: $52.55
/ea
Sold in multiples of 2 for $105.10

Key Features

Bushing Required - Timing Belt Pulleys
JA
Outside Dia. - Timing Belt Pulleys
2.596 inch
Material
Steel
Width
1.25 inch
Flange Dia. (In.)
2.875 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD22L075
Zoro #
G905357459
UPC #
195057626065
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.596 inch
Width
1.25 inch
Flange Dia. (In.)
2.875 inch
Pitch Dia. (In.)
2.626 inch
Length
3 inch
Height
3 inch

Details

Bushing Required - Timing Belt Pulleys
JA
Material
Steel
Item
Timing Belt Pulley
Number of Teeth
22
Bore Type
Bushing
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.871 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.