Zoro Homepage

QD25H100, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD25H100

  • Zoro # G105357303


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SDS
Outside Dia. - Timing Belt Pulleys
3.925 inch
Flange Dia. (In.)
4.369 inch
Number of Teeth
25
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD25H100
Zoro #
G105357303
UPC #
195057628007
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.925 inch
Flange Dia. (In.)
4.369 inch
Pitch Dia. (In.)
3.979 inch
Width
4.5 inch
Length
1.875 inch
Overall Length
1.312 inch
Height
4.5 inch

Details

Bushing Required - Timing Belt Pulleys
SDS
Number of Teeth
25
Bore Type
Bushing
Item
Timing Belt Pulley
Material
Ductile Iron
Weight
2.152 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.