Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD26-8M-20, Timing Pulley, Steel, Black Oxide,

  • Mfr # QD26-8M-20

  • Zoro # G505357323


product price: $84.09
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
JA
Outside Dia. - Timing Belt Pulleys
2.555 inch
Width
1.25 inch
Material
Steel
Number of Teeth
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26-8M-20
Zoro #
G505357323
UPC #
195057723306
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.555 inch
Width
1.25 inch
Flange Dia. (In.)
2.953 inch
Pitch Dia. (In.)
2.607 inch
Length
3 inch
Height
3 inch
Overall Length
1.125 inch

Details

Bushing Required - Timing Belt Pulleys
JA
Material
Steel
Number of Teeth
26
Item
Timing Belt Pulley
Bore Type
Bushing
Finish
Black Oxide
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
1.107 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.