Zoro Homepage

QD26L050, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD26L050

  • Zoro # G805357375


product price: $46.65
/ea
Sold in multiples of 2 for $93.30

Key Features

Bushing Required - Timing Belt Pulleys
SH
Outside Dia. - Timing Belt Pulleys
3.074 inch
Bore Type
Bushing
Material
Ductile Iron
Pitch Dia. (In.)
3.104 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD26L050
Zoro #
G805357375
UPC #
195057624825
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.074 inch
Pitch Dia. (In.)
3.104 inch
Flange Dia. (In.)
3.33 inch
Width
3.375 inch
Overall Length
0.75 inch
Length
1.75 inch
Height
3.5 inch

Details

Bushing Required - Timing Belt Pulleys
SH
Bore Type
Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Number of Teeth
26
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Weight
0.873 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.