Zoro Homepage

QD30L050, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD30L050

  • Zoro # G105357631


product price: $51.15
/ea
Sold in multiples of 2 for $102.30

Key Features

Bushing Required - Timing Belt Pulleys
SDS
Outside Dia. - Timing Belt Pulleys
3.551 inch
Flange Dia. (In.)
3.8 inch
Bore Type
Bushing
Material
Ductile Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD30L050
Zoro #
G105357631
UPC #
195057624849
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.551 inch
Flange Dia. (In.)
3.8 inch
Pitch Dia. (In.)
3.581 inch
Width
4.25 inch
Length
1.875 inch
Height
4.25 inch
Overall Length
0.75 inch

Details

Bushing Required - Timing Belt Pulleys
SDS
Bore Type
Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Number of Teeth
30
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Standards
ISO 9001:2015
Finish
Black Oxide
Weight
1.153 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.