Zoro Homepage

QD32-8M-30, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD32-8M-30

  • Zoro # G305357530


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
H
Outside Dia. - Timing Belt Pulleys
3.156 inch
Number of Teeth
32
Flange Dia. (In.)
3.543 inch
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD32-8M-30
Zoro #
G305357530
UPC #
195057723535
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.156 inch
Flange Dia. (In.)
3.543 inch
Pitch Dia. (In.)
3.208 inch
Width
3.375 inch
Length
1.75 inch
Overall Length
1.5 inch
Height
3.5 inch

Details

Bushing Required - Timing Belt Pulleys
H
Number of Teeth
32
Bore Type
Bushing
Material
Ductile Iron
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Weight
1.612 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.