Zoro Homepage

QD40-8M-50, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD40-8M-50

  • Zoro # G905358197


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SH
Outside Dia. - Timing Belt Pulleys
3.958 inch
Material
Ductile Iron
Flange Dia. (In.)
4.331 inch
Pitch Dia. (In.)
4.01 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD40-8M-50
Zoro #
G905358197
UPC #
195057723740
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
3.958 inch
Flange Dia. (In.)
4.331 inch
Pitch Dia. (In.)
4.01 inch
Width
5 inch
Length
3 inch
Height
5 inch
Overall Length
2.375 inch

Details

Bushing Required - Timing Belt Pulleys
SH
Material
Ductile Iron
Number of Teeth
40
Item
Timing Belt Pulley
Bore Type
Bushing
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
3.713 lbs
Standards
ISO 9001:2015
Finish
Black Oxide

Description

The B B MANUFACTURING brand QD40-8M-50 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has an outside diameter of 3.958 inches, a flange diameter of 4.331 inches, a pitch diameter of 4.01 inches, a width of 5 inches, 40 teeth, a bore type of bushing, a weight of 3.713 lbs, a length of 3 inches, a height of 5 inches, an overall length of 2.375 inches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.