Zoro Homepage

QD44H300, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD44H300

  • Zoro # G105357853


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SK
Outside Dia. - Timing Belt Pulleys
6.949 inch
Material
Ductile Iron
Number of Teeth
44
Bore Type
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD44H300
Zoro #
G105357853
UPC #
195057630345
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
6.949 inch
Pitch Dia. (In.)
7.003 inch
Width
8 inch
Flange Dia. (In.)
7.231 inch

Details

Bushing Required - Timing Belt Pulleys
SK
Material
Ductile Iron
Number of Teeth
44
Bore Type
Bushing
Item
Timing Belt Pulley

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.