Shop B&B MANUFACTURING
See all product information
Create Account
QD44L050, Timing Pulley, Cast Iron, Black Oxide,
- Mfr # QD44L050
- Zoro # G205357913
product price:Â
$
80.19
/ea
Key Features
Bushing Required - Timing Belt Pulleys
SDS
Outside Dia. - Timing Belt Pulleys
5.222 inch
Flange Dia. (In.)
5.474 inch
Number of Teeth
44
Pitch Dia. (In.)
5.252 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QD44L050
- Zoro #
- G205357913
- UPC #
- 195057624887
- Country of Origin
- United States
Dimensions
- Outside Dia. - Timing Belt Pulleys
- 5.222 inch
- Flange Dia. (In.)
- 5.474 inch
- Pitch Dia. (In.)
- 5.252 inch
- Width
- 6 inch
- Height
- 6 inch
- Overall Length
- 0.75 inch
- Length
- 2 inch
Details
- Bushing Required - Timing Belt Pulleys
- SDS
- Number of Teeth
- 44
- Item
- Timing Belt Pulley
- Bore Type
- Bushing
- Material
- Ductile Iron
- Features
- Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
- Weight
- 3.415 lbs
- Standards
- ISO 9001:2015
- Finish
- Black Oxide
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.