Zoro Homepage

QD44L075, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD44L075

  • Zoro # G805357979


product price: $83.15
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
SDS
Outside Dia. - Timing Belt Pulleys
5.222 inch
Flange Dia. (In.)
5.474 inch
Material
Ductile Iron
Pitch Dia. (In.)
5.252 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD44L075
Zoro #
G805357979
UPC #
195057626140
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
5.222 inch
Flange Dia. (In.)
5.474 inch
Pitch Dia. (In.)
5.252 inch
Width
6 inch
Overall Length
1 inch
Length
2 inch
Height
6 inch

Details

Bushing Required - Timing Belt Pulleys
SDS
Material
Ductile Iron
Bore Type
Bushing
Item
Timing Belt Pulley
Number of Teeth
44
Weight
4.255 lbs
Standards
ISO 9001:2015
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Finish
Black Oxide

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.