Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QD48-5M-15, Timing Pulley, Steel, Black Oxide,

  • Mfr # QD48-5M-15

  • Zoro # G205358071


product price: $53.49
/ea
Sold in multiples of 2 for $106.98

Key Features

Bushing Required - Timing Belt Pulleys
JA
Outside Dia. - Timing Belt Pulleys
2.963 inch
Flange Dia. (In.)
3.33 inch
Number of Teeth
48
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD48-5M-15
Zoro #
G205358071
UPC #
195057722118
Country of Origin
United States

Dimensions

Outside Dia. - Timing Belt Pulleys
2.963 inch
Flange Dia. (In.)
3.33 inch
Pitch Dia. (In.)
3.008 inch
Width
3.375 inch
Height
3.5 inch
Overall Length
0.84 inch
Length
1.75 inch

Details

Bushing Required - Timing Belt Pulleys
JA
Number of Teeth
48
Material
Steel
Bore Type
Bushing
Item
Timing Belt Pulley
Standards
ISO 9001:2015
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.
Weight
0.985 lbs

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.