Zoro Homepage

QD60-14M-40, Timing Pulley, Cast Iron, Black Oxide,

  • Mfr # QD60-14M-40

  • Zoro # G705358540


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Bushing Required - Timing Belt Pulleys
E
Outside Dia. - Timing Belt Pulleys
10.417 inch
Pitch Dia. (In.)
10.527 inch
Flange Dia. (In.)
11.06 inch
Number of Teeth
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QD60-14M-40
Zoro #
G705358540
UPC #
195057724235
Country of Origin
China

Dimensions

Outside Dia. - Timing Belt Pulleys
10.417 inch
Pitch Dia. (In.)
10.527 inch
Flange Dia. (In.)
11.06 inch
Width
12 inch
Length
6 inch
Height
12 inch
Overall Length
2.125 inch

Details

Bushing Required - Timing Belt Pulleys
E
Number of Teeth
60
Item
Timing Belt Pulley
Material
Ductile Iron
Bore Type
Bushing
Standards
ISO 9001:2015
Weight
29 lbs
Finish
Black Oxide
Features
Offers a high-speed power transmission solution that is resistant to slipping and misalignment. Able to accommodate the various industries served by B&B. High quality, precision engineered.

Description

The B B MANUFACTURING brand QD60-14M-40 Timing Pulley is a cast iron pulley with a black oxide finish. It requires a bushing and has an outside diameter of 10.417 inches, a pitch diameter of 10.527 inches, a flange diameter of 11.06 inches, 60 teeth, a width of 12 inches, a material of ductile iron, a bore type of bushing, a length of 6 inches, a height of 12 inches, an overall length of 2.125 inches, and a weight of 29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.